Zoro Homepage

DC Brushless Blower, 130 cfm, 100-240V A/C

  • Mfr # WP057BH2-0N18A-0004

  • Zoro # G115623825


product price: $805.99
/ea
Free Shipping & Returns

Key Features

RPM Range
0-20500
Body Dia.
5 11/16 in
Blower Stages
2
Phase
Single
Voltage
100-240V A/C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP057BH2-0N18A-0004
Zoro #
G115623825
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 3/4 in

Details

Item
Brushless Blower
RPM Range
0-20500
Blower Stages
2
Phase
Single
Voltage
100-240V A/C
Motor Enclosure Design
Open Air Over
CFM
130 cfm
Vacuum Rating
72 in wc
Motor Design
BLDC
Blower Type
Brushless DC

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Watts 1,500 W, Motor Enclosure Design Open Air Over, Vacuum Rating 72 in wc, CFM 130 cfm, Blower Stages 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.