Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Brushless Blower, 150 cfm, 100-240V A/C

  • Mfr # 151206-50

  • Zoro # G715302175


product price: $1,450.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Voltage
100-240V A/C
Motor Design
BLDC
Discharge Dia.
1 3/4 in
Vacuum Rating
45 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151206-50
Zoro #
G715302175
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
1 3/4 in
Body Dia.
5 11/16 in

Details

Blower Stages
1
Voltage
100-240V A/C
Motor Design
BLDC
Vacuum Rating
45 in wc
RPM Range
0-21500
Item
Brushless Blower
Watts
1,000 W
Phase
Single
Motor Enclosure Design
Open Air Over
Blower Type
Tangential Discharge
CFM
150 cfm
Standards
REACH Compliant, RoHS

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Tangential Discharge, Watts 1,050 W, Motor Enclosure Design Open Air Over, Vacuum Rating 45 in wc, CFM 150 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.