Zoro Homepage

DC Brushless Blower, 170 cfm, 240V A/C

  • Mfr # 150143-00

  • Zoro # G915302180


product price: $1,583.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Voltage
240V AC
Discharge Dia.
2 3/16 in
Motor Design
BLDC
Vacuum Rating
35 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150143-00
Zoro #
G915302180
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
2 3/16 in
Body Dia.
7 19/32 in

Details

Blower Stages
1
Voltage
240V AC
Motor Design
BLDC
Vacuum Rating
35 in wc
Item
Brushless Blower
RPM Range
0-13500
Phase
Single
Blower Type
Tangential Discharge
Motor Enclosure Design
Open Air Over
Motor Shaft Rotation
CW
CFM
170 cfm
Standards
REACH Compliant, RoHS

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Tangential Discharge, Watts 400 W, Motor Shaft Rotation CW, Motor Enclosure Design Open Air Over, Vacuum Rating 35 in wc, CFM 170 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.