Zoro Homepage

DC Brushless Blower, 380-575V A/C

  • Mfr # 151402-01

  • Zoro # G915623827


product price: $3,841.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Vacuum Rating
25 in wc
Phase
Three
Voltage
380-575V A/C
CFM
1,200 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151402-01
Zoro #
G915623827
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
12 5/16 in
Discharge Dia.
6 11/16 in

Details

Item
Brushless Blower
Blower Stages
1
Vacuum Rating
25 in wc
Phase
Three
Voltage
380-575V A/C
CFM
1,200 cfm
Motor Enclosure Design
Open Air Over
Motor Design
BLDC
RPM Range
0-10000
Blower Type
Tangential Discharge

Description

Brushless Blower, Three Phase, Motor Design BLDC, Voltage 575V AC, Blower Type Tangential Discharge, Watts 4,000 W, Motor Enclosure Design Open Air Over, Vacuum Rating 25 in wc, CFM 1,200 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.