Zoro Homepage

DC Brushless Blower, 380-575V A/C

  • Mfr # NP140-4N06C-0001

  • Zoro # G515623821


product price: $4,139.99
/ea
Free Shipping & Returns

Key Features

CFM
1,650 cfm
RPM Range
0-10000
Blower Stages
1
Blower Type
Brushless DC
Discharge Dia.
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NP140-4N06C-0001
Zoro #
G515623821
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
6 in
Body Dia.
14 in

Details

CFM
1,650 cfm
RPM Range
0-10000
Blower Stages
1
Blower Type
Brushless DC
Voltage
380-575V A/C
Vacuum Rating
26 in wc
Motor Design
BLDC
Standards
CSA, REACH Compliant, RoHS, UL
Item
Brushless Blower
Motor Enclosure Design
Open Air Over
Phase
Three

Description

Brushless Blower, Three Phase, Motor Design BLDC, Voltage 575V AC, Blower Type Brushless DC, Watts 4,500 W, Motor Enclosure Design Open Air Over, Vacuum Rating 26 in wc, CFM 1,650 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.