Zoro Homepage

DC Brushless Blower, 580 cfm, 240V A/C

  • Mfr # 150241-60

  • Zoro # G815623835


product price: $1,946.99
/ea
Free Shipping & Returns

Key Features

Phase
Single
Blower Stages
1
RPM Range
0-11200
CFM
580 cfm
Blower Type
Tangential Discharge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150241-60
Zoro #
G815623835
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
4 in
Body Dia.
8 29/32 in

Details

Item
Brushless Blower
Phase
Single
Blower Stages
1
RPM Range
0-11200
CFM
580 cfm
Blower Type
Tangential Discharge
Standards
REACH Compliant, RoHS
Voltage
240V AC
Watts
1,200 W
Max. Amps
10 A
Motor Design
BLDC
Vacuum Rating
16 in wc
Motor Enclosure Design
Open Air Over
Full Load Amps
10.0 A

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Full Load Amps 10.0 A, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10 A, Motor Enclosure Design Open Air Over, Vacuum Rating 16 in wc, CFM 580 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.