Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DC Brushless Blower, 580 cfm, 240V A/C

  • Mfr # 150242-02

  • Zoro # G115302171


product price: $1,974.99
/ea
Free Shipping & Returns

Key Features

Blower Stages
1
Voltage
240V AC
Discharge Dia.
4 in
Motor Design
BLDC
Vacuum Rating
16 in wc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150242-02
Zoro #
G115302171
UPC #
-
Country of Origin
United States

Dimensions

Discharge Dia.
4 in
Body Dia.
8 29/32 in

Details

Blower Stages
1
Voltage
240V AC
Motor Design
BLDC
Vacuum Rating
16 in wc
RPM Range
0-11200
Item
Brushless Blower
Max. Amps
10 A
Watts
1,200 W
Phase
Single
Full Load Amps
10.0 A
Standards
REACH Compliant, RoHS
CFM
580 cfm
Motor Enclosure Design
Open Air Over
Blower Type
Tangential Discharge

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Full Load Amps 10.0 A, Blower Type Tangential Discharge, Watts 1,200 W, Max. Amps 10 A, Motor Enclosure Design Open Air Over, Vacuum Rating 16 in wc, CFM 580 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.