Zoro Homepage

DC Brushless Blower, 60 cfm, 100-240V A/C

  • Mfr # 150996-54

  • Zoro # G515890582


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Vacuum Rating
43 in wc
Body Dia.
5 11/16 in
Standards
REACH Compliant, RoHS
Phase
Single
RPM Range
0-15500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150996-54
Zoro #
G515890582
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 1/4 in

Details

Vacuum Rating
43 in wc
Standards
REACH Compliant, RoHS
Phase
Single
RPM Range
0-15500
Blower Type
Brushless DC
Motor Enclosure Design
Open Air Over
Blower Stages
2
Motor Design
BLDC
Voltage
100-240V A/C
Item
Brushless Blower
Watts
400 W
CFM
60 cfm

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Brushless DC, Watts 600 W, Motor Enclosure Design Open Air Over, Vacuum Rating 43 in wc, CFM 60 cfm, Blower Stages 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.