Zoro Homepage

DC Brushless Blower, 75 cfm, 100-240V A/C

  • Mfr # WP057BS4-0N22A-0004

  • Zoro # G715623829


product price: $905.99
/ea
Free Shipping & Returns

Key Features

Motor Enclosure Design
Open Air Over
Max. Ambient Temp.
50 Degrees C
CFM
75 cfm
Voltage
100-240V A/C
Full Load Amps
20.0 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WP057BS4-0N22A-0004
Zoro #
G715623829
UPC #
-
Country of Origin
United States

Dimensions

Inlet Dia.
1 1/4 in
Body Dia.
5 11/16 in
Discharge Dia.
1 1/4 in

Details

Motor Enclosure Design
Open Air Over
Max. Ambient Temp.
50 Degrees C
CFM
75 cfm
Voltage
100-240V A/C
Full Load Amps
20.0 A
Weight
6 lb
RPM Range
0-21500
Vacuum Rating
145 in wc
Standards
REACH Compliant, RoHS
Blower Stages
4
Phase
Single
Blower Type
Tangential Discharge
Watts
1,300 W
Motor Design
BLDC
Item
Brushless Blower

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Full Load Amps 20.0 A, Blower Type Tangential Discharge, Watts 1,500 W, Max. Ambient Temp. 50 Degrees C, Motor Enclosure Design Open Air Over, Vacuum Rating 145 in wc, CFM 75 cfm, Blower Stages 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.