Zoro Homepage

DC Brushless Blower, 90 cfm, 240V A/C

  • Mfr # 117641-51R

  • Zoro # G215623831


product price: $1,536.99
/ea
Free Shipping & Returns

Key Features

Blower Type
Tangential Discharge
Blower Stages
3
Vacuum Rating
50 in wc
Body Dia.
5 11/16 in
Voltage
240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117641-51R
Zoro #
G215623831
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
5 11/16 in
Discharge Dia.
1 3/4 in

Details

Item
Brushless Blower
Blower Type
Tangential Discharge
Blower Stages
3
Vacuum Rating
50 in wc
Voltage
240V AC
Motor Design
BLDC
Standards
RoHS
Watts
400 W
Phase
Single
Motor Enclosure Design
Open Air Over
CFM
90 cfm
RPM Range
0-13400

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 240V AC, Blower Type Tangential Discharge, Watts 400 W, Motor Enclosure Design Open Air Over, Vacuum Rating 50 in wc, CFM 90 cfm, Blower Stages 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.