Zoro Homepage

DC Brushless Blower, 900 cfm, 120V A/C

  • Mfr # 150531-51

  • Zoro # G015623819


product price: $2,380.99
/ea
Free Shipping & Returns

Key Features

Blower Type
Tangential Discharge
CFM
900 cfm
Phase
Single
Body Dia.
12 5/16 in
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150531-51
Zoro #
G015623819
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
12 5/16 in
Discharge Dia.
6 11/16 in

Details

Blower Type
Tangential Discharge
CFM
900 cfm
Phase
Single
Item
Brushless Blower
Voltage
120V AC
Motor Enclosure Design
Open Air Over
RPM Range
0-8500
Blower Stages
1
Vacuum Rating
20 in wc
Motor Design
BLDC

Description

Brushless Blower, Single Phase, Motor Design BLDC, Voltage 120V AC, Blower Type Tangential Discharge, Watts 1,900 W, Motor Enclosure Design Open Air Over, Vacuum Rating 20 in wc, CFM 900 cfm, Blower Stages 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.