Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Motor, Thru-Flow Motor/Blower, 120V

  • Mfr # 116455-00

  • Zoro # G1566938


product price: $85.29
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116455-00
Zoro #
G1566938
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 1/2 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
Duty
Continuous
Average Life
800 hr
Max. Air Watts
195 W
No. of Speeds
1
Max. Amps
6.8 A
Item
Vacuum Motor
Phase
Single
Ins. Class
A
Nominal Efficiency
25.0 %
Motor Mounting Position
All Angle
Replacement Brushes
Mfr. No. 33384-1
Vacuum (H2O Sealed)
63.0
Hz
60/50 Hz
Standards
CSA Listed (031393), E47185, UL Listed (E27701)
Motor Mounting Type
Hole
Motor/Blower Type
Thru-Flow
Ambient Temperature
50 Degrees C
Bearings
Ball
Motor Thermal Protection
Auto
Motor Design
Universal AC/DC
Full Load Amps
6.8 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Motor Bearings
Ball
Duty Cycle
Intermittent
Vacuum Rating
63
Motor Application
Universal AC/DC Motor
Max. Ambient Temp.
50 Degrees C
Full Load Amps @ 50Hz
6.8 A
Mounting Bracket Material
Aluminum
Compatible Manufacturer Model Number
33384-1
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, No. of Speeds 1, 120V AC Voltage, Full Load Amps 6.8 A, Motor/Blower Type Thru-Flow, Max. Amps 6.8 A, 60/50 Hz Hz, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 50 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Hole, Motor Mounting Position All Angle, Max. Air Watts 195 W, Vacuum Rating 63, CFM @ 2-In. Orifice 112 cfm, Mounting Bracket Material Aluminum, Motor Bearings Ball

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.