Zoro Homepage

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 114786

  • Zoro # G0936792


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
7.5 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
133.2 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114786
Zoro #
G0936792
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.5 in
Overall Height
8 3/8 in
Overall Length
8 3/8 in

Details

Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
133.2 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Motor Thermal Protection
None
Max. Air Watts
334 W
Standards
UL Recognized (E47185)
Max. Amps
7.1 A
Motor Mounting Position
All Angle
Item
Vacuum Motor
Ambient Temperature
40 Degrees C
Duty
Intermittent
Vacuum (H2O Sealed)
73.4
Ins. Class
A
Phase
Single
Replacement Brushes
2UV67
Average Life
1,000 hr
Motor Mounting Type
Lug
No. of Speeds
1
Motor/Blower Type
Bypass
Hz
60/50 Hz
Motor Design
Universal AC/DC
Bearings
Ball
Motor Bearings
Ball
Mounting Bracket Material
Aluminum
Full Load Amps @ 50Hz
10.6 A
Vacuum Rating
73.9
Duty Cycle
Intermittent
Full Load Amps
10.5 A
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nameplate RPM
23,587 RPM
Motor Application
Universal AC/DC Motor
Max. Ambient Temp.
40 Degrees C
Compatible Manufacturer Model Number
833300-50
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 23,587 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.5 A, Motor/Blower Type Bypass, Max. Amps 7.1 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 334 W, Vacuum Rating 73.9, CFM @ 2-In. Orifice 133.2 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.