Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Peripheral, 2 Stge, 1 Spd

  • Mfr # 117560-01

  • Zoro # G3458691


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Discharge
Peripheral Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
97.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117560-01
Zoro #
G3458691
UPC #
663001036760
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
7 3/4 in
Overall Length
7 3/4 in

Details

Discharge
Peripheral Bypass
Voltage
120V AC
Blower Stages
2
CFM @ 2-In. Orifice
97.8 cfm
Mounting Brackets
Thermoset
Motor Enclosure Design
Open
Motor Mounting Type
Lug
Phase
Single
Duty
Intermittent
Replacement Brushes
Mfr. No. 33410-2
Ins. Class
A
Ambient Temperature
40 Degrees C
Motor Mounting Position
All Angle
Motor Design
Universal AC/DC
Average Life
700 hr
Max. Amps
7.5 A
No. of Speeds
1
Bearings
Ball
Max. Air Watts
386 W
Footnotes
69
Motor Thermal Protection
None
Standards
CSA Certified (LR31393), UL Recognized (E47185)
Item
Vacuum Motor
Hz
60/50 Hz
Motor/Blower Type
Bypass
Vacuum (H2O Sealed)
109.1
Duty Cycle
Intermittent
Motor Application
Universal AC/DC Motor
Motor Bearings
Ball
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nameplate RPM
24,716 RPM
Max. Ambient Temp.
40 Degrees C
Full Load Amps
10.9 A
Full Load Amps @ 50Hz
10.9 A
Vacuum Rating
107.8
Compatible Manufacturer Model Number
33410-2
Mounting Bracket Material
Thermoset
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,716 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 10.9 A, Motor/Blower Type Bypass, Max. Amps 7.5 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 386 W, Vacuum Rating 107.8, CFM @ 2-In. Orifice 97.8 cfm, Mounting Bracket Material Thermoset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.