Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Tangential, 2 Stge, 1 Spd

  • Mfr # 115684

  • Zoro # G0673477


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
97.8 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115684
Zoro #
G0673477
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
6 1/4 in
Overall Length
6 1/8 in
Inlet Tube Dia.
2 in

Details

Discharge
Tangential Bypass
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
97.8 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Vacuum (H2O Sealed)
109.6
Replacement Brushes
2UV77
Standards
UL Recognized (E47185)
Hz
60/50 Hz
Ins. Class
A
Max. Air Watts
338 W
Bearings
Ball
Motor Thermal Protection
None
No. of Speeds
1
Max. Amps
5.9 A
Item
Vacuum Motor
Duty
Intermittent
Phase
Single
Motor Mounting Position
All Angle
Average Life
700 hr
Motor Design
Universal AC/DC
Footnotes
68
Motor Mounting Type
Lug
Ambient Temperature
40 Degrees C
Motor/Blower Type
Bypass
Motor Bearings
Ball
Mounting Bracket Material
Aluminum
Vacuum Rating
110
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Full Load Amps @ 50Hz
5.9 A
Nameplate RPM
19,980 RPM
Voltage @ 50Hz
240V AC
Motor Application
Universal AC/DC Motor
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Full Load Amps
5.9 A
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 19,980 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 5.9 A, Motor/Blower Type Bypass, Max. Amps 5.9 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 338 W, Vacuum Rating 110, CFM @ 2-In. Orifice 97.8 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.