Zoro Homepage

Vacuum Mtr/Blwr, Tangential, 3 Stge, 1 Spd

  • Mfr # 117500-12

  • Zoro # G3029451


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Discharge
Tangential Bypass
Body Dia.
7.2 in
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
102.5 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117500-12
Zoro #
G3029451
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
7.2 in
Overall Height
7 1/8 in
Overall Length
8 7/8 in
Inlet Tube Dia.
2 in

Details

Discharge
Tangential Bypass
Voltage
120V AC
Blower Stages
3
CFM @ 2-In. Orifice
102.5 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Standards
CSA (LR31393), UL (E47185)
Motor Mounting Position
All Angle
Average Life
700 hr
Duty
Intermittent
No. of Speeds
1
Ins. Class
A
Footnotes
68
Motor Mounting Type
Lug
Hz
60/50 Hz
Max. Air Watts
530 W
Replacement Brushes
2UV78
Motor/Blower Type
Bypass
Item
Vacuum Motor
Phase
Single
Max. Amps
14.4 A
Motor Design
Universal AC/DC
Bearings
Ball
Motor Thermal Protection
None
Vacuum (H2O Sealed)
145.9
Ambient Temperature
40 Degrees C
Motor Application
Universal AC/DC Motor
Bearing Protection
Air Sealed
Nameplate RPM
24,265 RPM
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Full Load Amps
14.3 A
Duty Cycle
Intermittent
Motor Bearings
Ball
Mounting Bracket Material
Aluminum
Voltage @ 50Hz
120V AC
Max. Ambient Temp.
40 Degrees C
Vacuum Rating
145.9
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 24,265 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 14.3 A, Motor/Blower Type Bypass, Max. Amps 14.4 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 530 W, Vacuum Rating 145.9, CFM @ 2-In. Orifice 102.5 cfm, Mounting Bracket Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.