Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd

  • Mfr # 116309-00

  • Zoro # G2066705


product price: $73.99
/ea

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116309-00
Zoro #
G2066705
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 1/2 in
Overall Length
4 1/2 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
112 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Standards
CSA Certified (LR31393), UL Recognized (E47185)
Hz
60/50 Hz
Duty
Intermittent
Motor/Blower Type
Thru-Flow
Motor Thermal Protection
None
Max. Air Watts
190 W
Item
Vacuum Motor
Phase
Single
Motor Mounting Type
Lug
Replacement Brushes
Mfr. No. 33400-13
Ins. Class
A
Ambient Temperature
40 Degrees C
Bearings
Ball
Max. Amps
6.8 A
Vacuum (H2O Sealed)
63.0
Motor Efficiency Group
Standard Efficient
No. of Speeds
1
Average Life
500 hr
Motor Mounting Position
All Angle
Motor Design
Universal AC/DC
Footnotes
68
Mounting Bracket Material
Aluminum
Motor Bearings
Ball, Sleeve
Max. Ambient Temp.
40 Degrees C
Full Load Amps @ 50Hz
6.8 A
Full Load Amps
6.6 A
Duty Cycle
Intermittent
Vacuum Rating
63
Frame
Non-Standard
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Nameplate RPM
26,870 RPM
Voltage @ 50Hz
120V AC
Motor Application
Universal AC/DC Motor
Compatible Manufacturer Model Number
33400-13
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 26,870 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 6.6 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 6.8 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 190 W, Vacuum Rating 63, CFM @ 2-In. Orifice 112 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.