Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 115756

  • Zoro # G3340075


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
220V AC
Blower Stages
2
CFM @ 2-In. Orifice
95.4 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
115756
Zoro #
G3340075
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
5 3/4 in

Details

Discharge
Thru-Flow
Voltage
220V AC
Blower Stages
2
CFM @ 2-In. Orifice
95.4 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open Drip Proof
Average Life
500 hr
Standards
UL (E47185)
Ins. Class
A
Motor Thermal Protection
None
Replacement Brushes
152F63
Motor Design
Universal AC/DC
Item
Vacuum Motor
Footnotes
68
Motor/Blower Type
Thru-Flow
Max. Amps
3.7 A
Phase
Single
Max. Air Watts
225 W
Duty
Intermittent
Motor Mounting Position
All Angle
Ambient Temperature
40 Degrees C
Hz
60/50 Hz
Bearings
Ball
Motor Efficiency Group
Standard Efficient
Vacuum (H2O Sealed)
78.0
No. of Speeds
1
Motor Mounting Type
Lug
Frame
Non-Standard
Voltage Compatibility
110/220-230V AC, 110/220V AC, 220V AC
Vacuum Rating
87.3
Motor Bearings
Ball
Nameplate RPM
22,540 RPM
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Full Load Amps
3.6 A
Motor Application
Universal AC/DC Motor
Voltage @ 50Hz
220V AC
Mounting Bracket Material
Aluminum
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 22,540 RPM, No. of Speeds 1, 220V AC Voltage, Full Load Amps 3.6 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 3.7 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open Drip Proof, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 225 W, Vacuum Rating 87.3, CFM @ 2-In. Orifice 95.4 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.