Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd

  • Mfr # 116343-00

  • Zoro # G1326114


product price: $121.49
/ea
Free Shipping & Returns

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
109 cfm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116343-00
Zoro #
G1326114
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
5 3/4 in
Overall Length
6 1/4 in

Details

Discharge
Thru-Flow
Voltage
240V AC
Blower Stages
2
CFM @ 2-In. Orifice
109 cfm
Mounting Brackets
Metal
Motor Enclosure Design
Open
Vacuum (H2O Sealed)
98.3
Motor/Blower Type
Thru-Flow
Ins. Class
A
Motor Mounting Position
All Angle
Standards
UL (E47185)
No. of Speeds
1
Phase
Single
Hz
60/50 Hz
Footnotes
68
Duty
Intermittent
Max. Air Watts
346 W
Max. Amps
4.8 A
Motor Design
Universal AC/DC
Motor Thermal Protection
None
Item
Vacuum Motor
Bearings
Ball
Ambient Temperature
40 Degrees C
Replacement Brushes
Mfr. No. 33508
Motor Mounting Type
Lug
Average Life
500 hr
Motor Efficiency Group
Standard Efficient
Voltage Compatibility
115/200-230V AC, 115/208-230V AC, 115/230V AC, 120/240V AC, 200-230/440V AC, 200-230/460V AC, 208-220/440V AC, 208-230/277V AC, 208-230/460V AC, 230V AC, 240V AC, 277/230V AC
Max. Ambient Temp.
40 Degrees C
Full Load Amps
4.8 A
Voltage @ 50Hz
240V AC
Nameplate RPM
29,000 RPM
Mounting Bracket Material
Aluminum
Frame
Non-Standard
Motor Application
Universal AC/DC Motor
Vacuum Rating
103
Duty Cycle
Intermittent
Motor Bearings
Ball
Compatible Manufacturer Model Number
33508
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 29,000 RPM, No. of Speeds 1, 240V AC Voltage, Full Load Amps 4.8 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 4.8 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 346 W, Vacuum Rating 103, CFM @ 2-In. Orifice 109 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.