Shop AMETEK

VacuumMotor, 120VAC, 147.3cfm, 35510RPM

  • Mfr # 119347-00
  • Zoro # G3378033

product price: 
$
92.39
/ea

Key Features

Discharge
Thru-Flow
Body Dia.
5.7 in
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
147.3 cfm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
119347-00
Zoro #
G3378033
UPC #
-
Country of Origin
Mexico

Dimensions

Body Dia.
5.7 in
Overall Height
4 3/4 in
Overall Length
5 1/8 in
Wire Rope Length
5 1/8 in
Length
5 1/8 in

Details

Discharge
Thru-Flow
Voltage
120V AC
Blower Stages
1
CFM @ 2-In. Orifice
147.3 cfm
Mounting Brackets
Aluminum
Motor Enclosure Design
Open
No. of Speeds
1
Motor Mounting Position
All Angle
Ins. Class
A
Motor Design
Universal AC/DC
Max. Amps
11.6 A
Phase
Single
Max. Air Watts
489 W
Replacement Brushes
2UV81
Hz
60/50 Hz
Vacuum (H2O Sealed)
98.0
Average Life
500 hr
Motor Efficiency Group
Energy Efficient
Standards
UL Recognized (E47185)
Item
Vacuum Motor
Ambient Temperature
40 Degrees C
Duty
Intermittent
Motor Thermal Protection
None
Motor/Blower Type
Thru-Flow
Motor Mounting Type
Lug
Bearings
Ball
Full Load Amps
11.0 A
Voltage @ 50Hz
120V AC
Vacuum Rating
98.1
Motor Bearings
Ball
Max. Ambient Temp.
40 Degrees C
Duty Cycle
Intermittent
Motor Application
Universal AC/DC Motor
Nameplate RPM
35,510 RPM
Full Load Amps @ 50Hz
12.0 A
Frame
Non-Standard
Mounting Bracket Material
Aluminum
Voltage Compatibility
115/208-230V AC, 115/230V AC, 115V AC, 120/240V AC, 120V AC
Usable @ 208V
Not Usable at 208V

Description

Vacuum Motor, Single Phase, Motor Design Universal AC/DC, Nameplate RPM 35,510 RPM, No. of Speeds 1, 120V AC Voltage, Full Load Amps 11.0 A, Non-Standard Frame, Motor/Blower Type Thru-Flow, Max. Amps 11.6 A, 60/50 Hz Hz, Motor Thermal Protection None, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Duty Cycle Intermittent, Motor Enclosure Design Open, Motor Mounting Type Lug, Motor Mounting Position All Angle, Max. Air Watts 489 W, Vacuum Rating 98.1, CFM @ 2-In. Orifice 147.3 cfm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.