
Conduit Fitting Connector, 1 in, Set Screw, Steel, Zinc Plated
Mfr # SS52US
Zoro # G615381980
product price: $34.19
/pk 20, $1.71/eaKey Features
Trade Size
1 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS52US
Zoro #
G615381980
UPC #
66236419064
Country of Origin
United States
Dimensions
Trade Size
1 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Description
1'', Zinc Plated Chromate Solid Alloy Steel, Concrete Tight, Set Screw, EMT Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.