
Conduit Fitting Connector, 3/4 in, Compression, Steel, Zinc Plated
Mfr # EC751US
Zoro # G415381913
product price: $3.89
/pk 25, $0.16/eaSold in multiples of 4 for $15.56
Key Features
Trade Size
3/4 in
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EC751US
Zoro #
G415381913
UPC #
66236401771
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Connector
Connection Type
Compression
Material
Steel
Finish
Zinc Plated
Description
3/4'', Screw Machined Zinc Plated Steel, Compression, EMT Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.