Zoro Homepage

Conduit Fitting Coupling, 2 in, Set Screw, Steel, Zinc Plated

  • Mfr # SS65US

  • Zoro # G015381887


product price: $204.99
/pk 20, $10.25/ea
Free Shipping & Returns

Key Features

Conduit Fitting Type
Coupling
Trade Size
2 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS65US
Zoro #
G015381887
UPC #
10662364191106
Country of Origin
United States

Dimensions

Trade Size
2 in

Details

Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated

Description

2'', Zinc Plated Chromate Solid Alloy Steel, Concrete Tight, Set Screw, EMT Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.