
Conduit Fitting Coupling, 3/4 in, Set Screw, Steel, Zinc Plated
Mfr # SS61US
Zoro # G015381948
product price: $42.69
/pk 25, $1.71/eaKey Features
Trade Size
3/4 in
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS61US
Zoro #
G015381948
UPC #
66236419102
Country of Origin
United States
Dimensions
Trade Size
3/4 in
Details
Item
Conduit Fitting
Conduit Fitting Type
Coupling
Connection Type
Set Screw
Material
Steel
Finish
Zinc Plated
Description
3/4'', 1-1/8'' x 1-1/2'', Zinc Plated Steel, Concrete Tight, Set Screw, EMT Conduit Coupling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.