
Rigid Couplings, 20PK
Mfr # NT2760
Zoro # G616524904
product price: $24.45
/pk 20, $1.22/eaKey Features
Overall Length
1.74
Type
Compression, Threadless
For Use With
IMC/Rigid Conduit
Trade Size
1/2 in
Material
Screw Machined Zinc Plated Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NT2760
Zoro #
G616524904
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.74
Trade Size
1/2 in
Details
Type
Compression, Threadless
For Use With
IMC/Rigid Conduit
Material
Screw Machined Zinc Plated Steel
Standards
UL, CSA
Description
1/2in, Screw Machined Zinc Plated Steel, Compression, Rain/Concrete Tight, Threadless, IMC/Rigid Conduit Coupling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.