Qk-CnntCplg, 1/2", Sckt, Steel, PK10
- Mfr # C1023
- Zoro # G314803042
Key Features
Specifications
Details
- MFR #
- C1023
- Zoro #
- G314803042
- UPC #
- 087817614729
- Country of Origin
- China
- Item
- Quick Connect Air Coupling
- Interchange Type
- Tru-Flate Automotive
- Material
- Steel
- Coupling Component
- Socket
- Hose Fitting Gender
- Female
- Connection Type
- Threaded
- Finish/Coating
- Zinc-Plated
- Coupling Locking Type
- Sleeve
- Includes Valve
- No
- Color
- SIlver
- For Hose I.D.
- 3/8 in
- Barbed
- No
- For Use With
- Industrial Interchange Plug
- Includes
- FNPT Coupler
- Max. Working Pressure @ 70 F
- 300 psi
- Connection Thread Type
- NPT
- Shell Material
- Steel
- Wire Color
- SIlver
- Compatible Product Type
- Industrial Interchange Plug
- Traction Material
- Steel
Dimensions
- Hose Fitting Size
- 3/8 in
- Thread Size
- 3/8"-18
- Overall Length
- 1/2 in
- Body Size - Quick Connect Air Couplings
- 1/2 in
- Max. Outside Dia.
- 1 3/16 in
- Wire Rope Length
- 1/2 in
- Length
- 1/2 in
Description
The AMFLO - C1023 is a quick connect air coupling designed for tool-free connection and disconnection of compressed air lines and pneumatic tools. Constructed from steel with a hexavalent chromium free zinc plated finish in silver color, it features a 1/2" body size and a female hose fitting with a 3/8" connection size. This coupling uses an NPT connection type and includes an FNPT coupler component. It is compatible with Industrial Interchange plugs and utilizes a sleeve locking mechanism on the socket coupling component, allowing standardized and efficient airflow transfer rated for use up to 300 psi at 70°F (maximum working pressure, as specified).
Key Features:
- Material: Steel with hexavalent chromium free zinc plating
- Body size: 1/2 inch
- Hose fitting gender: Female
- Hose fitting size: 3/8 inch
- Thread size: 3/8"-18 NPT
- Connection type: NPT
- Coupling component: Socket
- Coupling locking type: Sleeve
- Includes: FNPT Coupler
- Compatible with Industrial Interchange plugs
- Maximum working pressure: rated for use up to 300 psi at 70°F (maximum working pressure, as specified)
- Overall length: 0.50 inch
- Maximum outside diameter: 1 3/16 inch
- Hose inner diameter: 3/8 inch
- Barbed fitting: No
- Interchange type: Tru-Flate-Automotive
- Does not include a valve
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.