Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

QuickConnect AirCouplngs, 1/4"BodySz, PK10

  • Mfr # CP2144L

  • Zoro # G814803023


product price: $9.89
/pk 10, $0.99/ea

Key Features

Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP2144L
Zoro #
G814803023
UPC #
087817140082
Country of Origin
China

Dimensions

Hose Fitting Size
3/8 in
Barb Size
3/8 in
Overall Length
1/4 in
Body Size - Quick Connect Air Couplings
1/4 in
Max. Outside Dia.
13/16 in

Details

Item
Quick Connect Air Couplings
Interchange Type
Industrial
Material
Steel
Coupling Component
Plug
Hose Fitting Gender
Male
Connection Type
Hose Barb
Finish/Coating
Hexavalent Chromium Free Zinc Plated
Max. Flow Rate
736.24 lpm
Coupling Locking Type
Sleeve
Includes Valve
No
Color
SIlver
Max. Working Pressure @ 70 F
300 psi
For Hose I.D.
3/8 in
Includes
Lock-On Barb Plug
Barbed
Yes
For Use With
Industrial Interchange Coupler

Description

Quick Connect Air Couplings, Industrial, Steel, Plug, Male, Hose Barb, Package Quantity 10

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.