Shop AMGOOD
See all product information
10 in. x 14 in. Stainless Steel Ticket Printer Shelf, 18-Gauge 430 Stainless Steel w/Cord Grommet
Mfr # WS-SG-1014-CORD-Z
Zoro # G322640042
product price:Â $47.45
/eaKey Features
Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Standards
NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-SG-1014-CORD-Z
Zoro #
G322640042
UPC #
-
Country of Origin
China
Details
Item
Stainless Steel Shelf
Material
Stainless Steel
Color
Stainless Steel
Finish
Stainless Steel
Standards
NSF
Description
This Stainless Steel Ticket Printer Shelf is designed to help keep your service area clean, organized, and efficient. Constructed from durable 18-gauge 430 stainless steel, it provides reliable support for ticket printers, small POS equipment, and other accessories commonly used in commercial kitchens and food service lines. Measuring 10 in. x 14 in., the shelf fits neatly above prep counters or expo lines to save valuable workspace. A built-in rubber cord grommet (1.5 in. / 38mm outside diameter and 30mm inside diameter) allows power and data cables to pass through cleanly, reducing clutter and tangling. This unit ships knock-down for convenient transport and includes screw hardware for fast installation. The shelf is securely packed in a carton box to ensure safe delivery and easy setup the moment it arrives.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.