10 in. x 34 in. Stainless Steel Door Kick Plate

  • Mfr # AMG DKP-1034-Z

  • Zoro # G916100372


product price:  $31.45
/ea

Key Features

Width
10 in
Finish
Polished
Material
430 Stainless Steel
Thickness
22 Gauge
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AMG DKP-1034-Z
Zoro #
G916100372
UPC #
-
Country of Origin
China

Dimensions

Width
10 in
Thickness
22 Gauge
Length
34 in

Details

Item
Door Kick Plate
Finish
Polished
Material
430 Stainless Steel

Description

Protect your doors from daily wear and tear with this 10 in. x 34 in. Stainless Steel Door Kick Plate. Made from durable 22-gauge type 430 stainless steel with a sleek #3 brushed finish, this kick plate adds both protection and a professional look to any commercial or residential doorway.Designed with 8 pre-drilled holes for easy installation, each plate includes self-tapping screws for fast and secure mounting. To ensure it arrives in perfect condition, each plate is individually packaged with 10mm pearl wool protection on the top and bottom sides. Sold as 1 piece per carton, with 20 pieces per master carton.


  • Durable Material: Constructed from 22-gauge, 430 stainless steel with a #3 brushed finish for long-lasting durability and corrosion resistance.
  • Easy Installation: Includes 8 pre-drilled holes and self-tapping screws for fast, secure mounting on most standard doors.
  • Protective Packaging: Each plate is packaged with 10mm pearl wool on both the top and bottom sides to prevent scratches or dents during shipping.
  • Sleek Dimensions: Measures 10 in. height by 34 in. width, ideal for standard commercial and residential doors.
  • Versatile Use: Ideal for high-traffic areas such as offices, schools, hospitals, and restaurants to prevent scuffs, dents, and damage from foot traffic, carts, or equipment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.