Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in. x 48 in. Stainless Steel Wall Shelf

  • Mfr # AMG WS-1048

  • Zoro # G407698388


product price: $60.15
/ea

Key Features

Width
10
Height
9
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WS-1048
Zoro #
G407698388
UPC #
810095251856
Country of Origin
China

Dimensions

Width
10
Height
9

Details

Item
Stainless Steel Wall Shelf
Material
Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
210 Lbs
Standards
NSF

Description

This heavyduty multifunctional stainless wall shelf is made with 18 gauge stainless steel The design features a 1 backsplash and bullnose edge It's made with durable welded corners and support bracketsIts professional, modern and sleek design makes this metal floating shelf perfect for use in any residential or commercial kitchen, food truck, garage, closet, laundry room, utility and equipment room, lab, appliance shelf for toaster and microwave, etcNSF certified to meet the strictest standards for public health protection The industrialquality manufacturing process meets the highest regulatory requirements for construction, safety, and durabilityThis corrosionresistant wall mount shelf can handle anything you throw at it and will last for years to come Easy to clean and sterilize, metal shelves are superior to wood or glass Food and liquid wont get stuck or ruin the integrity of the surface Easily wipe away excess with no fuss, mess, or contaminationThe shelf ships knocked down Brackets, hardware, and installation manual are included Installation takes less than 15 minutes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.