Shop AMGOOD
See all product information
Create Account
12 in. x 24 in. Stainless Steel Sheets. 18-Gauge 430 Stainless Steel, 2PK
- Mfr # AMG SP-1224-Z
- Zoro # G723525924
product price:Â
$
49.95
/pk of 2, $24.98/ea
Key Features
Gauge
18
Finish
Silver
Width
12 in
Material
Stainless Steel
Length
24 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AMG SP-1224-Z
- Zoro #
- G723525924
- UPC #
- -
- Country of Origin
- China
- Gauge
- 18
- Finish
- Silver
- Material
- Stainless Steel
- Type
- Sheet
- Color
- Silver
- Shape
- Rectangular
Dimensions
- Width
- 12 in
- Length
- 24 in
- Thickness
- 1.27 mm
Description
This 2-pack of stainless steel plates is designed for strength, versatility, and dependable performance in a wide range of commercial and industrial applications. Constructed from 18-gauge type 430 stainless steel, each plate provides a solid, corrosion-resistant surface suitable for fabrication, reinforcement, equipment modifications, or general utility use. Each plate measures 12 in. wide by 24 in. long, offering a practical size that works well in kitchens, workshops, warehouses, and custom build projects. To maintain a clean, scratch-free finish, both sides of every plate are protected with 10 mm pearl wool padding during packaging. Packed securely with 2 plates per carton and organized into master cartons for safe transport, this stainless steel plate set arrives ready for immediate use, storage, or installation in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.