Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. x 24 in. Stainless Steel Spice Tin Base

  • Mfr # STB-1224-Z

  • Zoro # G016393834


product price: $19.45
/ea

Key Features

Features
‎Heavy Duty
Width
12 in
Material
Stainless Steel
Mounting Type
‎Wall Mount
Thickness
22 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STB-1224-Z
Zoro #
G016393834
UPC #
-
Country of Origin
China

Dimensions

Width
12 in
Thickness
22 Gauge
Length
24 in

Details

Features
‎Heavy Duty
Item
Spice Tin Base
Material
Stainless Steel
Mounting Type
‎Wall Mount
Standards
NSF
Shape
Rectangular
NSF Listed
Yes

Description

This 12 in. x 24 in. stainless steel spice tin base is designed to add sturdy and sanitary storage for spice tins and other small containers in commercial kitchens. Constructed from 22-gauge type 430 stainless steel with a sleek #3 finish, this panel provides reliable support while blending seamlessly with other stainless steel fixtures.Featuring six pre-drilled holes for fastener mounting and including self-tapping screws, installation is quick and hassle-free.


  • Constructed from 22-gauge type 430 stainless steel with a #3 finish for long-lasting durability and easy cleaning.
  • Includes six pre-drilled holes and self-tapping screws for secure and simple installation in any kitchen or prep area.
  • Measures 12 in. x 24 in., offering ample surface area for mounting spice tins or other small containers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.