12 in. x 60 in. Stainless Steel Double Deck Over Shelf

  • Mfr # AMG DOS-1260

  • Zoro # G509577383


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Stainless Steel
Thickness
18 Gauge
Color
Silver
Height
32"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG DOS-1260
Zoro #
G509577383
UPC #
810095253072
Country of Origin
China

Dimensions

Thickness
18 Gauge
Height
32"
Width
12"
Length
60"

Details

Shelf Material
Stainless Steel
Color
Silver
Item
Stainless Steel Double Overshelf
Material
Stainless Steel
Number of Legs
4
Standards
NSF
Leg Material
Stainless Steel

Description

Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10-minutes.


  • • 12 in. x 60 in. x 32 in. double-tier overshelf. Each tier holds up to 285 Lbs, providing robust support for heavy kitchen essentials.
  • • Made from 18-gauge stainless steel type 430, this overshelf is designed for durability and resistance to corrosion, ensuring long-term performance in demanding commercial environments.
  • • The two-tier design optimizes vertical space, with a height of 32 inches and a fully adjustable lower shelf to customize storage. The brushed stainless steel finish offers a sleek look while facilitating easy cleaning and maintenance.
  • • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • • Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.