
12 in. x 60 in. Stainless Steel Wall Shelf with Side Guards
Mfr # AMG WS-SG-1260-Z
Zoro # G815328754
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Width
12 in
Depth
18 Gauge
Height
60 in
Material
430 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG WS-SG-1260-Z
Zoro #
G815328754
UPC #
-
Country of Origin
China
Dimensions
Width
12 in
Depth
18 Gauge
Height
60 in
Details
Material
430 Stainless Steel
Color
Silver
Finish
Stainless
Weight Capacity
195 lb
Includes
Instalation Hradware
Standards
NSF
Description
Stainless Steel Wall Shelf with Side Guards Dimensions: 60 in. Long x 12 in. Deep x 12 in. High Maximum Weight Capacity: 195 Lbs Enhance your organization and efficiency with the Amgood stainless steel wall mount shelf with side guards. Made with high-quality, 18 gauge 430 rust resistant stainless steel, this shelf offers durability and sleek aesthetics for any space. Its sturdy construction ensures steadfast support for an array of items, spanning from spices and ingredients to small kitchen appliances and cleaning supplies. Product Specifications: 18 Gauge 430 Stainless Steel Shelf 195 Lbs weight capacity 2 Stainless Steel Side Guards NSF Certified Sturdy and Easy to Setup Heavy Duty Common Applications: Shelf For Commercial Kitchen Appliance Storage For Home Kitchen Utility Shop Garage Storage Laundry Room Storage Bathroom Stove Top / Oven Shelf Closet Setup Janitors Room Medical Office / Lab Etc... NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged and shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
- •Dimensions: 60 in. Long x 12 in. Deep x 12 in. High. Maximum Weight Capacity: 195 lbs
- •Made with 18 gauge 430 rust resistant stainless steel.
- •This corrosion-resistant wall mount shelf can handle anything you throw at it and will last for years to come. Easy to clean and sterilize, metal shelves are superior to wood or glass. Food and liquid won’t get stuck or ruin the integrity of the surface. Easily wipe away excess with no fuss, mess, or contamination.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Ships knocked down. All products are packaged and shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.