12 in. x 72 in. Stainless Steel Folding Wall Shelf

  • Mfr # FWS-1272-Z

  • Zoro # G414772828


product price:  $143.99
/ea
Free Shipping & Returns

Key Features

Width
12 in
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Gauge
18 gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FWS-1272-Z
Zoro #
G414772828
UPC #
-
Country of Origin
China

Dimensions

Width
12 in

Details

Item
Folding Wall shelf
Material
Stainless Steel
Number of Shelves
1
Color
Silver
Gauge
18 gauge
Weight capacity
140 Lbs

Description

12 in. x 72 in. Stainless Steel Folding Wall Shelf. Maximum weight capacity 140 lbs. Made from 18 Gauge 304 Stainless Steel. Rust resistant. Can be used indoors or outdoors.The product consists of a stainless steel shelf and folding brackets.This shelf can be used in almost any location where there is a need to store item and save space: concession stand, food truck, commercial kitchen, garage, closet, laundry room, utility and equipment room, lab, home kitchen appliance shelf for toaster and microwave, etc. NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Ships knocked down. All products are packaged shipped according to the industry's best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
  • Made from 18 Gauge 304 Rust Resistant Stainless Steel. Can be used indoors or outdoors.
  • Maximum weight capacity 140 lbs.
  • Can be used as a folding concession stand in a food truck, prep surface in a small kitchen or as a utility shelf in a restaurant
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.