Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12 in. x 96 in. Stainless Steel Double Deck Over Shelf

  • Mfr # AMG DOS-1296

  • Zoro # G509577390


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Shelf Material
Stainless Steel
Number of Legs
4
Thickness
18 Gauge
Standards
NSF
Width
12"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG DOS-1296
Zoro #
G509577390
UPC #
810095253096
Country of Origin
China

Dimensions

Thickness
18 Gauge
Width
12"
Height
32"
Length
96"

Details

Shelf Material
Stainless Steel
Number of Legs
4
Item
Stainless Steel Double Overshelf
Standards
NSF
Color
Silver
Material
Stainless Steel
Leg Material
Stainless Steel

Description

Double tier overshelf is mounted on top of a work table which allows to significantly maximize the available space of your kitchen.Heavy duty construction of AmGood double tier overshelves allows for many years of use in a commercial environment.Lower shelf is fully adjustable. Double tier overshelf ships knocked down and can be easily installed in 10-minutes.


  • • 12 in. x 96 in. x 32 in. double-tier overshelf. Each tier holds up to 330 Lbs, providing robust support for heavy kitchen essentials.
  • • Made from 18-gauge stainless steel type 430, this overshelf is designed for durability and resistance to corrosion, ensuring long-term performance in demanding commercial environments.
  • • The two-tier design optimizes vertical space, with a height of 32 inches and a fully adjustable lower shelf to customize storage. The brushed stainless steel finish offers a sleek look while facilitating easy cleaning and maintenance.
  • • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • • Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.