14 in. x 36 in. Stainless Steel Tubular Wall Shelf

  • Mfr # WS-TR-1436-Z

  • Zoro # G914643437


product price:  $66.55
/ea

Key Features

Width
14 in
Depth
36 in
Height
10 in
Material
Stainless Steel
Gauge
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WS-TR-1436-Z
Zoro #
G914643437
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Depth
36 in
Height
10 in

Details

Item
Tubular wall shelf
Material
Stainless Steel
Gauge
18 Gauge
Weight Capacity
130 Lbs
Includes
Instalation hardware
Standards
NSF

Description

AmGood 14 in. x 36 in. Stainless Steel Tubular Wall Shelf with 10 in. High Mounting Brackets


Made with rust resistant 18 Gauge 430 Stainless steel, this wall mounted shelf is perfect for use in commercial kitchens, homes, or offices.


Common Applications:


Commercial Kitchen
Appliance Storage For Home Kitchen
Utility Shop
Laundry Room Storage
Closet Setup
Janitors Room

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.