Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

14 in. x 48 in. Stainless Steel Table With Two Undershelves

  • Mfr # AMG WT-1448-2SH

  • Zoro # G308452171


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
35"
Capacity
370 Lbs
Material
Stainless Steel Type 430
Width
14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG WT-1448-2SH
Zoro #
G308452171
UPC #
810095251429
Country of Origin
China

Dimensions

Height
35"
Width
14"
Length
48"
Thickness
18 Gauge
Base Legs Inside Dia.
1.5"

Details

Color
Silver
Capacity
370 Lbs
Material
Stainless Steel Type 430
Item
Stainless Steel Table
Shelf Capacity
230 Lbs
Number of Legs
4
Number of Shelves
2
Includes
Included
Tabletop Material
Stainless Steel
Standards
NSF
Shelf Material
Galvanized Steel
Leg Material
Galvanized Steel

Description

Stainless Steel Work Table With 2 Galvanized Under ShelvesCommon Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel worktable surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized under shelf and leveling feet.18 Gauge 430 Stainless Steel Top2 Galvanized Adjustable Under ShelvesAdjustable feet to compensate for uneven floorAdjustable under shelf - great for storageHeight: 35NSF CertifiedSturdy easy to setupHeavy DutyAmGood Supply prides itself of being a one stop shop for all of your restaurant supply needs.AmGood Supply offers a wide selection of stainless steel work tables with galvanized legs and undershelf.All work tables are made with T-430 18 gauge stainless steel, designed to be easily assembled, and are NSF certified.Stainless steel work tables are commonly used for food prep in a commercial kitchen, as a work desk, assembly line table, work bench, and in many other residential, commercial and industrial applications.AmGood Supply work tables are known for their premium quality and economy prices.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.