
14 in. x 48 in. Stainless Steel Tubular Wall Shelf
Mfr # WS-TR-1448-Z
Zoro # G514802487
product price: $80.95
/ea
Free Shipping & Returns
Key Features
Width
14 in
Height
10 in
Material
430 Stainless Steel
Weight Capacity
205 lbs
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WS-TR-1448-Z
Zoro #
G514802487
UPC #
-
Country of Origin
China
Dimensions
Width
14 in
Height
10 in
Details
Item
Tubular Wall Shelf
Material
430 Stainless Steel
Weight Capacity
205 lbs
Standards
NSF
Includes
Instalation hardware
Description
AmGood 14 in. x 48 in. Stainless Steel Tubular Wall Shelf with 10 in. High Mounting BracketsMade with rust resistant 18 Gauge 430 Stainless steel, this wall mounted shelf is perfect for use in commercial kitchens, homes, or offices.Common Applications:Commercial KitchenAppliance Storage For Home KitchenUtility ShopLaundry Room StorageCloset SetupJanitors Room
- •Made with rust-resistant 18 gauge 430 stainless steel, this wall-mounted shelf offers a 205 Lbs weight capacity, making it perfect for use in commercial kitchens, homes, or offices.
- •Includes 2 support brackets
- •Ideal for accommodating glass racks, bus tubs, or any other equipment necessary for a bustling dish room or kitchen.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •The shelf ships knocked down. Hardware is included.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.