14 in. x 60 in. AmGood Stainless Steel Double Deck Over Shelf

  • Mfr # DOS-1460-Z

  • Zoro # G914590151


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Width
14 in
Material
Stainless Steel
Height
32 in
Standards
NSF
Capacity
300 Lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DOS-1460-Z
Zoro #
G914590151
UPC #
-
Country of Origin
China

Dimensions

Width
14 in
Height
32 in
Thickness
18 Gauge
Length
60 in

Details

Item
Stainless Steel Double Overshelf
Material
Stainless Steel
Standards
NSF
Capacity
300 Lbs
For Use With
Work table 60 in Wide

Description

This 14 in. x 60 in. double-tier overshelf is an essential upgrade for any commercial kitchen or workspace, designed to optimize your prep area. Constructed from durable 18-gauge 430 stainless steel, it provides sturdy support for various kitchen essentials. Each tier is designed to hold a significant amount of weight, ensuring reliable performance in demanding environments.


Standing at 32 in. in height, the two-tier design makes efficient use of vertical space, offering ample room for storing ingredients, tools, and equipment within easy reach. The lower shelf is fully adjustable, allowing you to customize the storage space to suit your specific needs. The brushed stainless steel finish adds a sleek, modern look while resisting corrosion and simplifying cleaning, maintaining a sanitary workspace.


NSF certified to meet the strictest standards for public health protection, this overshelf is manufactured through an industrial-quality process that adheres to the highest regulatory requirements for construction, safety, and durability.


Installation is straightforward with pre-drilled mounting brackets for secure attachment to compatible prep tables or workbenches. No additional tools or kits are needed, and assembly instructions along with everything required are included. The overshelf ships knocked down, and all products are packaged and shipped according to the industry best practices to ensure damage-free, flawless delivery and the highest level of customer satisfaction.


Ideal for restaurants, bakeries, and other commercial kitchens, this double-tier overshelf helps keep your workspace organized and efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.