15 in. x 10 in. x 5 in. Stainless Steel Table Drawer

  • Mfr # DRAWER-1510-Z

  • Zoro # G612028116


product price:  $63.15
/ea

Key Features

Color
Silver
Material
Stainless Steel
Number of Drawers
1 Drawer
Width (In.)
10"
Length
15"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRAWER-1510-Z
Zoro #
G612028116
UPC #
-
Country of Origin
China

Dimensions

Width (In.)
10"
Length
15"

Details

Color
Silver
Material
Stainless Steel
Item
Stainless Steel Work Table with 1.5" Backsplash
Number of Drawers
1 Drawer
NSF Listed
Yes

Description

Keep your kitchen organized by mounting this AmGood 20 x 10 x 5 drawer to the underside of your work table. Durable 18-gauge construction, 430 stainless steel front and galvanized steel body, To mount the top drawer, simply drill through the table's hat channels and secure the drawer with screws. Works with AmGood 24 and 30 deep tables that are at least 36 long. Features a removable insert for easy cleanup


  • •Keep your kitchen organized by mounting this AmGood 20" x 10" x 5" drawer to the underside of your work table.
  • •Durable 18-gauge construction, 430 stainless steel front and galvanized steel body
  • •To mount the top drawer, simply drill through the table's hat channels and secure the drawer with screws.
  • •Works with AmGood 14 in. - 30 in. deep tables that are at least 36 in. long.
  • •Features a removable insert for easy cleanup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.