Zoro Homepage

16 in. x 36 in. Stainless Steel Table

  • Mfr # WT-1636-Z

  • Zoro # G414802495


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Standards
NSF
Capacity
350 lbs / 220 lbs
Width
16 in
Includes
Instalation hardware
Thickness
18 Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-1636-Z
Zoro #
G414802495
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Thickness
18 Gauge
Height
35 in
Length
36 in

Details

Standards
NSF
Capacity
350 lbs / 220 lbs
Item
Work Table
Includes
Instalation hardware
Material
430 Stainless Steel
Shelf Material
Galvanized Steel
Features
With Undershelf
Undershelf
Regulated height

Description

AmGood 16 in. deep x 36 in. long x 35 in. high stainless steel table This Stainless Work Table has a weight capacity of 350 Lbs, evenly distributed. The bottom shelf has a capacity of 220 Lbs, evenly distributed. AmGood Stainless Steel Utility Work Table is a great addition to any home or business. It serves perfectly for a variety of tasks, such as functioning as a workbench, prep table, or general-purpose utility table. Moreover, the included bottom shelf offers additional storage space. Some assembly is required.The table is made with 18 gauge corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered.NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability. Common Applications: Food Prep Table For Commercial Kitchen, Kitchen Island Counte,r Extension Utility Bench for Shop, Professional Work Station, Garage Work Bench, Laundry Clothes Folding Table, Brewing Setup, Exam Table for Veterinarians, Butcher Shop. Product Specifications:Stainless steel work table surface has curved edges for safety and comfort. It incorporates a heavy duty adjustable galvanized bottom shelf and leveling feet. 18 Gauge 430 Stainless Steel Top, Galvanized Adjustable bottom shelf, Adjustable feet to compensate for uneven floor, Adjustable under shelf-great for storage. Height: 35 in. NSF Certified Sturdy easy to setup. Heavy Duty. Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged shipped according to the industrys best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
  • •AmGood 16 in. Deep x 36 in. Long x 35 in. High heavy-duty industrial quality multi-purpose stainless steel utility table is a great fit for a variety of commercial and residential applications such as commercial kitchens, garages, labs, laundry room, etc.
  • •The table top has a weight capacity of 350 lbs, evenly distributed. The bottom shelf has a capacity of 220 lbs, evenly distributed.
  • •The table is made with 18 gauge corrosion resistant 430 stainless steel top and galvanized legs and bottom shelf. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered. Adjustable bullet feet allow to improve stability on uneven floors and prevent the floor from being scratched.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
  • •Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged and shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.