Zoro Homepage

16 in. x 48 in. Open Base Stainless Steel Work Table

  • Mfr # WT-1648-RCB-Z

  • Zoro # G616393838


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Capacity
370 Lbs
Length
48 in
Standards
NSF
Leg Material
Galvanized Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WT-1648-RCB-Z
Zoro #
G616393838
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Thickness
18 Gauge
Width
16 in

Details

Material
Stainless Steel
Capacity
370 Lbs
Standards
NSF
Leg Material
Galvanized Steel
Item
Work Table with open base
Features
Open base
NSF Listed
Yes
Shape
Rectangular

Description

An open base stainless steel utility work table is a great addition to any home or business. It is perfect for a variety of tasks, including a workbench, prep table, or general-purpose table. Open base allows to store equipment and supplies with plenty of clearance. Some assembly is required.NSF certification allows the table to be used in any food service environment.The table is made with corrosion resistant 430 stainless steel top and galvanized legs and cross bars. It's built to withstand heavy use and everyday wear and tear. Whether you need a sturdy workspace for your next DIY project or simply want an extra prep area in the kitchen, this utility table has you covered.Common Applications:Food Prep Table For Commercial KitchenKitchen IslandCounter ExtensionUtility Bench for ShopProfessional Work StationGarage Work BenchLaundry Clothes Folding TableBrewing SetupExam Table For VeterinariansButcher ShopProduct SpecificationsStainless steel work table surface has curved edges for safety and comfort. It incorporates galvanized cross bars to add stability and leveling feet.18 Gauge 430 Stainless Steel TopAdjustable feet to compensate for uneven floorOpen base design-great for storageHeight: 35 in.NSF CertifiedSturdy & easy to setupHeavy Duty


  • AmGood 16 in. Deep x 48 in. Long x 35 in. High heavy-duty industrial quality multi-purpose stainless steel utility open base table is a great fit for a variety of commercial and residential applications such as commercial kitchens, garages, labs, laundry room, etc.
  • The table top has a weight capacity of 370 Lbs, evenly distributed.
  • The open base allows to put equipment and supplies underneath with plenty of clearance. Galvanized steel cross bracing adds stability. Adjustable bullet feet allow to improve stability on uneven floors and prevent the floor from being scratched. Made with corrosion resistant 430 Stainless Steel table top.
  • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability
  • Assemble and install with no effort. No additional tool or kit needed. Assembly instructions and everything you need is included. Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.