
16 in. x 48 in. Two-Tier Metal Wall Mount Shelf
Mfr # WSD-1648-Z
Zoro # G914772809
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Two-Tier
Width
16 in
Height
36 in
Material
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WSD-1648-Z
Zoro #
G914772809
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
36 in
Details
Item
Two-Tier Metal Wall Mount Shelf
Shelving Style
Two-Tier
Material
Stainless Steel
Color
Silver
Finish
Brushed, Polished
Gauge
18 gauge
Weight Capacity
705 lbs per shelf
Includes
Instalation hardware
Standards
NSF
Description
AmGood Stainless Steel 16 in. x 48 in. Two-Tier Wall Mount Shelf is a perfect addition to your kitchen, garage, or workshop. This durable and versatile shelving unit is made of high-quality stainless steel and features a double-wall construction for added strength and stability.
- •Includes 2 stainless steel shelves, 2 galvanized steel support brackets, and mounting hardware. Each shelf measures 16 in. x 48 in.
- •Heavy-duty construction: These shelves are built to last with a sturdy stainless steel construction that can withstand the demands of everyday use. High weight capacity, makes it perfect for storing heavy tools, equipment, or kitchen supplies.
- •Easy to clean: The smooth stainless steel surface is easy to clean and maintain, making it a practical choice for any busy household or workspace.
- •AmGood is a nationwide distributor and retailer of stainless steel shelves, work tables, sinks, ice bins, bakery racks, and other stainless steel products for commercial and residential applications.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.