
16 in. x 60 in. Four-Tier Metal Wall Mount Shelf
Mfr # AMG WSD-1660 X 2-Z
Zoro # G314802489
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Height
72 in
Material
Stainless Steel
Weight Capacity
835 lbs per shelf
Standards
NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AMG WSD-1660 X 2-Z
Zoro #
G314802489
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
72 in
Details
Item
Four-Tier Metal Wall Mount Shelf
Material
Stainless Steel
Weight Capacity
835 lbs per shelf
Standards
NSF
Includes
Instalation hardware
Description
The AmGood Stainless Steel 16 in. x 60 in. Four-Tier Wall Mount Shelf is a perfect addition to your kitchen, garage, or workshop. This durable and versatile shelving unit is made of high-quality stainless steel and features a double-wall construction for added strength and stability. Each shelf has a weight capacity of 835 lbs, providing reliable support for heavy items, making it ideal for securely storing cookware, tools, or other equipment.
- •Includes 4 stainless steel shelves, 4 galvanized steel support brackets, and mounting hardware. Each shelf measures 16 in. x 60 in.
- •Heavy-duty construction: These shelves are built to last with a sturdy stainless steel design that can withstand the demands of everyday use. With a high weight capacity of 835 lbs per shelf, it's perfect for storing heavy tools, equipment, or kitchen supplies, ensuring reliable support for all your storage needs.
- •Easy to clean: The smooth stainless steel surface is easy to clean and maintain, making it a practical choice for any busy household or workspace.
- •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
- •Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.