Zoro Homepage

16 in. x 60 in. Two-Tier Metal Wall Mount Shelf

  • Mfr # WSD-1660-Z

  • Zoro # G314802496


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Height
36 in
Material
Stainless Steel
Weight Capacity
835 lbs per shelf
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WSD-1660-Z
Zoro #
G314802496
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Height
36 in

Details

Item
Two-Tier Metal Wall Mount Shelf
Material
Stainless Steel
Weight Capacity
835 lbs per shelf
Standards
NSF
Includes
Instalation hardware

Description

AmGood 14 in. x 60 in. Stainless Steel Tubular Wall Shelf with 14 in. High Mounting Brackets Made with rust resistant 18 Gauge 430 Stainless steel, this wall mounted shelf is perfect for use in commercial kitchens, homes, or offices. Common Applications: Commercial Kitchen Appliance Storage For Home Kitchen Utility Shop Laundry Room Storage Closet Setup Janitors Room


  • •Includes 2 stainless steel shelves, 2 galvanized steel support brackets, and mounting hardware. Each shelf measures 16 in. x 60 in.
  • •Heavy-duty construction: These shelves are built to last with a sturdy stainless steel design that can withstand the demands of everyday use. With a high weight capacity of 835 lbs per shelf, it's perfect for storing heavy tools, equipment, or kitchen supplies, ensuring reliable support for all your storage needs.
  • •Easy to clean: The smooth stainless steel surface is easy to clean and maintain, making it a practical choice for any busy household or workspace.
  • •NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • •Ships knocked down. All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.