Shop AMGOOD
Create Account
18 in. x 18.5 in. Stainless Steel Utility Sink With 15 in. x 15 in. x 13 in. Bowl
- Mfr # AMG SINK S1C-UT-151513-NF-Z
- Zoro # G124158622
product price:Â
$
249.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AMG SINK S1C-UT-151513-NF-Z
- Zoro #
- G124158622
- UPC #
- -
- Country of Origin
- China
Description
The AmGood Commercial Stainless Steel Utility Sink is built for durability and versatility, making it a top choice for both commercial and residential use. With an overall size of 18.5 in. x 18 in., this utility sink includes a 15 in. x 15 in. x 13 in. bowl, providing ample space for washing and rinsing tasks in busy environments. Constructed from 18-gauge, type 304 stainless steel, this sink offers excellent corrosion resistance, ideal for high-traffic areas like restaurants, bakeries, bars, laundry rooms, garages, and other utility spaces. Pre-punched holes with an 8 in. center allow for convenient faucet installation; faucet is not included. Supported by galvanized legs with adjustable plastic bullet feet, this sink remains stable on any surface. It also includes a 3.5 in. drain basket for efficient drainage, helping to keep your area free from clogs. NSF certified, this utility sink meets the highest standards for food safety and sanitation, making it a reliable choice for both professional and home settings.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.