
18 in. x 24 in. Stainless Steel Microwave Shelf
Mfr # AMG MWS-1824
Zoro # G109291849
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Shelving Type
Solid
Width
18
Height
10
Material
430 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AMG MWS-1824
Zoro #
G109291849
UPC #
810095252136
Country of Origin
China
Dimensions
Width
18
Height
10
Details
Item
Stainless Steel Microwave Shelf
Shelving Type
Solid
Material
430 Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
175 Lbs
Includes
Installation Hardware
Standards
NSF
Description
Maximize the space in your kitchen with the AmGood stainless steel microwave shelf.With the AmGood stainless steel microwave shelf, youll be able to keep your commercial microwave within easy reach without taking up your valuable counter space. Its also more space efficient than a microwave cart or stand, which can be bulky and block walking areas in your kitchen. Made with durable stainless steel, you can be sure your microwave is secure and steady when you use this shelf.
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.