18 in. x 30 in. Stainless Steel Drop-In Ice Bin with Sliding Cover NSF Drop In Ice Bin Chest

  • Mfr # AMG - ICE BIN XDIIB-183010

  • Zoro # G609291837


product price:  $339.29
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Color
Metal
Width
30"
Depth
18"
Height
13"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMG - ICE BIN XDIIB-183010
Zoro #
G609291837
UPC #
810095252259
Country of Origin
China

Dimensions

Width
30"
Depth
18"
Height
13"

Details

Item
Ice Bin
Material
Stainless Steel
Color
Metal

Description

Keep your ice insulated and easily accessible with the AmGood 18 in. x 30 in. stainless steel drop-in ice bin. Designed for bar, concession, and kiosk applications where you need to store ice for an extended period of time, this ice bin lets you keep ice insulated until you need it. Whether you are serving ice cold sodas or perfectly chilled cocktails, an accessible supply of ice is essential. Use this ice bin to make sure your employees have easy access to the ice they need to keep your customers happy!


  • • The whole unit has dense foamed-in-place insulation, ensuring your ice stays cool for extended periods of time.
  • • NSF certified to meet the strictest standards for public health protection. The industrial-quality manufacturing process meets the highest regulatory requirements for construction, safety, and durability.
  • • All products are packaged & shipped according to the industry’s best practices to ensure damage-free flawless delivery and the highest level of customer satisfaction.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.