18 in. x 30 in. Stainless Steel Microwave Shelf

  • Mfr # AMG MWS-1830

  • Zoro # G009291864


product price: $95.45
/ea
Free Shipping & Returns

Key Features

Shelving Type
Solid
Width
18
Height
10
Material
430 Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMG MWS-1830
Zoro #
G009291864
UPC #
810095252679
Country of Origin
China

Dimensions

Width
18
Height
10

Details

Item
Stainless Steel Microwave Shelf
Shelving Type
Solid
Material
430 Stainless Steel
Color
Silver
Gauge
18 Gauge
Weight Capacity
185 Lbs
Standards
NSF
Includes
Installation Hardware

Description

Maximize the space in your kitchen with the AmGood stainless steel microwave shelf.With the AmGood stainless steel microwave shelf, youll be able to keep your commercial microwave within easy reach without taking up your valuable counter space. Its also more space efficient than a microwave cart or stand, which can be bulky and block walking areas in your kitchen. Made with durable stainless steel, you can be sure your microwave is secure and steady when you use this shelf.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.